Shop All Ropes
Zoro Select
Rope, 600ft, Grn Tracr/Wht, 440lb., Polystr
Mfr # 660120-00600-007
Zoro # G0331156
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polyester
- Rope Strand Count 16
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 660120-00600-007
- Zoro # G0331156
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 3/8 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 4,021 lbf, Working Load Limit 890 lb, Rope Construction Double Braid, Diameter 3/8 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 16, Core Type Braided Core, Core Strand Count 8, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 5/8 Axle (CW-415-PO 5/8)
- STREN-FLEX Round Sling, Endless, Yellow, 20 ft. L (STRERS3-20)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 100' (SFC12W-14AWG-100)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, C (L-POG 89KA-12-FI)
- ZORO SELECT Rope, 1200ft, Yllw, 215lb., Polyprpylne (350120-YEL-01200-R0303)
- ZORO SELECT Rope, 600ft, Blk/Orng, 215lb., Polyprpylne (340120-BOT-00600-R0330)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U293)
- ZORO SELECT Rope, 600ft, Wht, 4300lb., Nylon (530480-00600)
- ZORO SELECT Gen. Purp. Utility Rope, 1/2"Dia.x100'L (330160-NAT-00100-60016)
- ZORO SELECT Rope, 600ft, Blk/Orng, 598lb., Polyprpylne (340200-BOT-00600-R0332)
- SAMSON Stable Braid (Yellow) 5/8 in. x 150 ft. (STB58-150-NS)
- Zoro Select Ropes