Shop All Ropes
Zoro Select
Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr
Mfr # 660160-00600-007
Zoro # G0331095
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 16
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 660160-00600-007
- Zoro # G0331095
- Country of Origin Canada
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 1/2 in |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 7,105 lbf, Working Load Limit 1,575 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 600 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 16, Core Type Braided Core, Core Strand Count 8, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1000lb, 60in x 24in (EPTD24605PU95)
- PEERLESS CHAIN #3 TWLP 500'/PL ZINC L.L., 5370335 (5370335)
- BAILEY HYDRAULICS Remote Control Single Acting 2 Button 3 Wire, 20 Foot, 251200 (251200)
- DUTTON-LAINSON Dutton-Lainson 70304 Replacement Winch Handle - 6307, 7" (70304)
- ZORO SELECT Rope, 100 ft., Blk/Bl/Grn/Orng/Rd/Yllw (268SM-WA)
- ZORO SELECT Gen. Purp. Utility Rope, 1/2"Dia.x100'L (330160-NAT-00100-60016)
- ZORO SELECT Rope, 600ft, Wht, 1820lb., Nylon (630240-00600-000)
- ZORO SELECT Rope, 600ft, Wht, Twisted, Polystr (460200-WHT-00600-05409)
- ZORO SELECT Rope, Nylon, 1/2in Dia, 500 ft. (710160-00500-0)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL55)
- ZORO SELECT Rope, 600ft, Grn Tracr/Wht, 440lb., Polystr (660120-00600-007)
- Zoro Select Ropes