Shop All Ropes
Zoro Select
Rope, 600ft, Blk/Wht, 5/8 in. Dia., Cmposite
Mfr # 720200-W1B-00600-07213
Zoro # G0377049
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/8 in
- Rope Material Polyester/Polypropylene
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 720200-W1B-00600-07213
- Zoro # G0377049
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 5/8 in |
Length (In.) | 7200 in |
Diameter | 5/8 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 7,197 lbf, Working Load Limit 1,595 lb, Rope Construction Twisted, Diameter 5/8 in, Overall Length 600 ft, Core Material Polyester, Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Clear Vinyl (33RF81)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-NYN-FBL-1/2)
- ABUS Wall and Floor Anchor (WBA-100)
- PEERLESS CHAIN 1/4 G43 CL SLIP HK, ZP, 8013235 (8013235)
- ZORO SELECT Rope, 600ft, Blk/Yllw, Polyprpylne (340100-00600-115)
- ZORO SELECT Rope, 1200ft, Tan, 90lb., Polyprpylne (510080-01200-ZZZ)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 108lb (350080-YEL-00600-R0278)
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- ZORO SELECT Rope, 600ft, Blk/Orng, 598lb., Polyprpylne (340200-BOT-00600-R0332)
- ZORO SELECT Rope, 600ft, Wht, 1320lb., Polystr (460240-WHT-00600-05411)
- MUTUAL INDUSTRIES 18 X 500’ Glo Yellow 1/2Lb Braided, 6Pk (14662-138-500)
- Zoro Select Ropes