Shop All Ropes
Zoro Select
Rope, 600ft, Blk/Orng, 598lb., Polyprpylne
Mfr # 340200-BOT-00600-R0332
Zoro # G0377085
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/8 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 340200-BOT-00600-R0332
- Zoro # G0377085
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 5/8 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 5/8 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 5,343 lbf, Working Load Limit 1,185 lb, Rope Construction Twisted, Diameter 5/8 in, Overall Length 600 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- US CARGO CONTROL 1 x 10' Orange Cam Strap W/ S-Hook and Keeper (C5110SH255-OR)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 5 ft Length, 6,200 lb Vertical Capacity (EN2-801-05)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 600 ft., 322lb. (530120-00600)
- ZORO SELECT Rope, 50ft, Wht, 4000lb., Nylon (339-WA)
- ZORO SELECT Rope, Nylon, Braided, 3/16 In. dia., 100ft L (12U273)
- ZORO SELECT Rope, Nylon, Braided, 5/16 In. dia., 100ft L (12U276)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- ZORO SELECT Rope, 50ft, Wht, Nylon (333P-WA)
- T.W. EVANS CORDAGE CO Number 60 Polished Beef Cotton Twine with 1 Pound Tube with 610 ft. (09-601)
- Zoro Select Ropes