Shop All Ropes
Zoro Select
Rope, 5/8 in. x 150 ft., Twisted
Mfr # 20TL64
Zoro # G8484551
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/8 in
- Rope Material Polyester
- Rope Strand Count 3
- Rope Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL64
- Zoro # G8484551
- UPC # 190735421369
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 150 ft |
Length | 150 ft. |
Rope Diameter | 5/8 in |
Length (In.) | 1800 in |
Diameter | 5/8 in |
Overall Length | 150 ft |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 8,100 lbf, Working Load Limit 1,620 lb, Rope Construction Twisted, Diameter 5/8 in, Overall Length 150 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Castr, Rgd, Poly, 10 in, 3000 lb., Grn, A (R-CH-13DB)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 3300 lb. (LS-GSPO 101K-ST)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- DAYTON Caster Kit (MH4ECW606G)
- ZORO SELECT Rope, 600ft, Grn Tracer/Wht, 790lb., Polystr (660160-00600-007)
- ZORO SELECT Rope, 300ft, Wht, 1210lb., Nylon (530240-00300)
- ZORO SELECT Rope, 600ft, Blk/Orng, 598lb., Polyprpylne (340200-BOT-00600-R0332)
- ZORO SELECT Rope, 500ft, Blk, 250lb., Polyprpylne (610120-00500-555)
- ZORO SELECT Rope, Nylon, Braided, 1/2 In. dia., 250 ft L (12U280)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 100 ft. (49S-WA)
- ZORO SELECT Rope, 100ft, Wht, 20lb., Polyester (10S-WA)
- Zoro Select Ropes