Shop All Ropes
Zoro Select
Rope, 50ft, Yllw, 308lb., 3/8 in, Polyprpylne
Mfr # 362YP-WA
Zoro # G0461837
original price:
$12.59
23% off
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 362YP-WA
- Zoro # G0461837
- UPC # 073938903620
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 50 ft |
Length | 50 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 600 in |
Overall Length | 50 ft |
Diameter | 3/8 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,750 lbf, Working Load Limit 385 lb, Rope Construction Twisted, Diameter 3/8 in, Overall Length 50 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Bag, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Shell Gadus S3 V220C 2 1 Lb, 28618 (28618)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Yellow Vinyl (R08-YYX-LNN)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- ZORO SELECT Rope, Nylon, Twisted, 37/64In. dia., 1050ftL (12U295)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- ZORO SELECT Rope, PES, 7/32 In. dia., 100 ft. L (12U288)
- ZORO SELECT Rope, 600ft, Wht, 1400lb., Nylon (630200-00600-000)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U293)
- ZORO SELECT Rope, 600ft, Wht, 630lb., Nylon (530160-00600)
- PARTNERS BRAND Manila Rope, 1/4", 540 lb., Manila, 1,200'/Case (TWR133)
- Zoro Select Ropes