Shop All Ropes
Zoro Select
Rope, 50ft, Wht, Nylon
Mfr # 333P-WA
Zoro # G0376951
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/4 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 333P-WA
- Zoro # G0376951
- UPC # 073938903330
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 50 ft |
Length | 50 ft. |
Rope Diameter | 1/4 in |
Length (In.) | 600 in |
Diameter | 1/4 in |
Overall Length | 50 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,071 lbf, Working Load Limit 235 lb, Rope Construction Twisted, Diameter 1/4 in, Overall Length 50 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Bag, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Spreader Beam, 30,000 lb, 168In (32C-15-8/14)
- ZORO SELECT Swivel Plate Caster, TPR, 6 in., 260 lb. (P14S-RP060K-12)
- EXTREME MAX STRAP KIT FOR MONSTER DOLLY (5800.0256)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 20' - 1-ply (EE1-902-20-T3)
- ZORO SELECT Rope, Polypropylene, 1/4" x 1200 ft, Yellow (300080-01200-111)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- ZORO SELECT Twine, Nylon, #18,250 ft., Orange (89O-WA)
- ZORO SELECT Rope, Manila, Twisted, 5/8 In. dia., 600ft L (12U285)
- ZORO SELECT Rope, PPL, Hollow Braid, 3/8In. dia, 100ft L (DF8100)
- ZORO SELECT Rope, 600ft, Wht, 1820lb., Nylon (630240-00600-000)
- KINGCORD 5/8 in. x 200 ft. Hunter Greent Solid Braid Polypropylene Derby Rope (302621)
- Zoro Select Chains, Ropes & Cables