Shop All Ropes
Zoro Select
Rope, 50ft, Wht, 20lb., Polyester
Mfr # 25S-WA
Zoro # G0377161
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/16 in
- Rope Material Polyester
- Rope Strand Count 12
- Rope Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25S-WA
- Zoro # G0377161
- UPC # 073938000251
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 3/16 in |
Rope Length | 50 ft |
Length | 50 ft. |
Rope Diameter | 3/16 in |
Length (In.) | 600 in |
Diameter | 3/16 in |
Overall Length | 50 ft |
Description
General Purpose Utility Rope, Rope Type Static, Breaking Strength 252 lbf, Working Load Limit 55 lb, Rope Construction Double Braid, Diameter 3/16 in, Overall Length 50 ft, Core Material Polyester, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Braided Core, Core Strand Count 8, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Advantage Lift, Load Cap. 1000 lb. (SLA-5 STR)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-146C16)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- ZORO SELECT Rope, 600ft, Wht, 3400lb., Nylon (530400-00600)
- ZORO SELECT Rope, Manila, 1/2in Dia, 600 ft. (330160-NAT-00600-60016)
- ZORO SELECT Rope, Nylon, Braided, 1/2 In. dia., 250 ft L (12U280)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 16 Strand (20TL52)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- ZORO SELECT Rope, Cotton, 1/2in Dia, 300 ft. (CTF08-01)
- KEEPER Rope Strap, Hook, 16 ft.L, Polyester (07007)
- Zoro Select Ropes