Shop All Ropes
Zoro Select
Rope, 500ft, Blk, 110lb., Polyprpylne
Mfr # 610080-00500-555
Zoro # G0376787
original price:
$33.69
5% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/4 in
- Rope Material Polypropylene
- Rope Strand Count 8
- Rope Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 610080-00500-555
- Zoro # G0376787
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 500 ft |
Length | 500 ft. |
Rope Diameter | 1/4 in |
Length (In.) | 6000 in |
Diameter | 1/4 in |
Overall Length | 500 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,103 lbf, Working Load Limit 245 lb, Rope Construction Hollow Braid, Diameter 1/4 in, Overall Length 500 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 8, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 10ft. L (SFERSST1-10)
- CAMPBELL CHAIN & FITTINGS C419S Anchor Shackle, 1500 Lb Load, 516 In, 38 In Screw Pin, Painted, 5410505 (5410505)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, Blk, 47" H (2196862)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, SS (BBS18SBK)
- ZORO SELECT Rope, 600ft, Wht, 4300lb., Nylon (530480-00600)
- ZORO SELECT Rope, Manila, 1/2in Dia, 600 ft. (330160-NAT-00600-60016)
- ZORO SELECT Rope, 600ft, Yllw, 215lb., Polyprpylne (350120-YEL-00600-R0283)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 100 ft L (12U278)
- ZORO SELECT Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite (720120-W1B-00600-07209)
- ZORO SELECT Rope, 600ft, Yllw, 1220lb., Polyprpylne (350320-YEL-00600-R0305)
- TYTAN INTERNATIONAL Tytan International PBT20110TONBP 20;000 ft. Orange Baler Twine; Pack - 2 (181691)
- Zoro Select Ropes