Shop All Ropes
Zoro Select
Rope, 4500ft, Wht, 25lb., Polyprpylne
Mfr # 19020
Zoro # G0376881
original price:
$39.59
5% off
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/16 in
- Rope Material Polypropylene
- Rope Strand Count 2
- Rope Length 4,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19020
- Zoro # G0376881
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/16 in |
Rope Length | 4,500 ft |
Length | 4500 ft. |
Rope Diameter | 1/16 in |
Length (In.) | 54000 in |
Overall Length | 4,500 ft |
Diameter | 1/16 in |
Description
Twine, Rope Type Dynamic, Breaking Strength 230 lbf, Working Load Limit 50 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 4,500 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Box, Rope Strand Count 2, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Spx Hpu Remote Control Hs5M-2P: 2 Button, 3 Wire, Single Acting (251154)
- PEERLESS Chain, 92 ft., 1900 lb., Hot Galvanized (5411365)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW4-38-4-D)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- ZORO SELECT Rope, 600ft, Blk/Yllw, 1220lb., Polyprpylne (340320-00600-115)
- ZORO SELECT Rope, Manila, 3/8in Dia, 600 ft. (330120-NAT-00600-60014)
- ZORO SELECT Rope, 600ft, Wht, 1820lb., Nylon (630240-00600-000)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U293)
- ZORO SELECT Rope, Nylon, 3/16in Dia, 1000 ft. (710060-01000-0)
- ZORO SELECT Rope, 370 ft., White, Cotton (1137-WA)
- Zoro Select Ropes