Shop All Ropes
Zoro Select
Rope, 370 ft., White, Cotton
Mfr # 1137-WA
Zoro # G0461828
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/16 in
- Rope Material Cotton
- Rope Strand Count 3
- Rope Length 370 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1137-WA
- Zoro # G0461828
- UPC # 073938011370
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/16 in |
Rope Length | 370 ft |
Length | 370 ft. |
Rope Diameter | 1/16 in |
Length (In.) | 4440 in |
Overall Length | 370 ft |
Diameter | 1/16 in |
Description
Twine, Rope Type Dynamic, Breaking Strength 18 lbf, Working Load Limit 2 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 370 ft, Core Material Cotton, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set W/ Red, PK4 (8ICS4-HD)
- PROSOURCE Strap Lashing 2 Pk 1Inx13Ft (FH64055-1)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 3/16", 1/3T WLL (1018357)
- ZORO SELECT Rope, 300ft, Blk/Yllw, 2600lb., Polyprpylne (340483-00300-115)
- ZORO SELECT Climbing Rope, 5/8 in x 150 ft, 12 Strand (20TL62)
- ZORO SELECT Rope, 50ft, Wht, Nylon (333P-WA)
- ZORO SELECT Rope, 600ft, Wht, 200lb., Polystr (P02600-01)
- ZORO SELECT Rope, 600ft, Wht, 4300lb., Nylon (530480-00600)
- ZORO SELECT Rope, 600ft, Wht, Braid, Polystr (P03600-01)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 34-4461 Number 4.5 9/64 in. x 1000 Yard Duck Cotton Shade Cord (34-4461)
- Zoro Select Ropes