Shop All Ropes
Zoro Select
Rope, 300ft, Yllw, 440lb., Polyprpylne
Mfr # 610160-00300-111
Zoro # G0331110
original price:
$91.50
26% off
new price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Polypropylene
- Rope Strand Count 8
- Rope Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 610160-00300-111
- Zoro # G0331110
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 300 ft |
Length | 300 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 3600 in |
Diameter | 1/2 in |
Overall Length | 300 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 4,025 lbf, Working Load Limit 890 lb, Rope Construction Hollow Braid, Diameter 1/2 in, Overall Length 300 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 8, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 1/2” Regular and Quik-Alloy® Sling Hooks (7506895)
- US CARGO CONTROL 1" Lashing Ring Weld On Forged Mounting Ring - 47,000 lbs (FH2141)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 15"x15" (DC33815)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386AA)
- ZORO SELECT Twine, Cotton, #18,400 ft. (CC1805-WA)
- ZORO SELECT Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite (720120-W1B-00600-07209)
- ZORO SELECT Rope, Nylon, 1/2in Dia, 500 ft. (710160-00500-0)
- ZORO SELECT Rope, Manila, Twisted, 3/4 In. dia., 600ft L (12U286)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 100 ft L (12U278)
- ZORO SELECT Rope, 100 ft., Blk/Bl/Grn/Orng/Rd/Yllw (268SM-WA)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 2Ft Diameter, 600Ft L (PD2)
- Zoro Select Chains, Ropes & Cables