Shop All Ropes
Zoro Select
Rope, 300ft, Wht, 1210lb., Nylon
Mfr # 530240-00300
Zoro # G0376796
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/4 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 530240-00300
- Zoro # G0376796
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/4 in |
Rope Length | 300 ft |
Length | 300 ft. |
Rope Diameter | 3/4 in |
Length (In.) | 3600 in |
Overall Length | 300 ft |
Diameter | 3/4 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 10,978 lbf, Working Load Limit 2,435 lb, Rope Construction Twisted, Diameter 3/4 in, Overall Length 300 ft, Core Material Nylon, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODAR Wireless Winch Remote Control, 6 Function (92106-8)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/64 in Hook Opening (4ZX48)
- ALL GEAR Dielectric Rope, PO, 5/8 In. dia., 600 ft L (AG12SDE58)
- LITTLE GIANT LADDERS Adj. Aluminum 2-Person Plank, 108 in L (11915)
- ZORO SELECT Rope, Manila, Twisted, 3/4 In. dia., 600ft L (12U286)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- ZORO SELECT Rope, Nylon, 3/16 in. dia., 1000 ft.L (20RX11)
- ZORO SELECT Rope, Cotton, 5/16in Dia, 100 ft. (120105-00100-000)
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- ZORO SELECT Rope, 1200ft, Tan, 90lb., Polyprpylne (510080-01200-ZZZ)
- ZORO SELECT Rope, 600ft, Wht, Braid, Polystr (P03600-01)
- Zoro Select Ropes