Shop All Ropes
Zoro Select
Rope, 300ft, White, 6000lb., Polyprpylne
Mfr # 510640-00300-JJJ
Zoro # G2156808
product price: $830.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$830.99
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 2 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 510640-00300-JJJ
- Zoro # G2156808
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 2 in |
Rope Length | 300 ft |
Length | 300 ft. |
Rope Diameter | 2 in |
Length (In.) | 3600 in |
Diameter | 2 in |
Overall Length | 300 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 54,000 lbf, Working Load Limit 12,000 lb, Rope Construction Twisted, Diameter 2 in, Overall Length 300 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- VESTIL Fork Truck Tow Base Attachement, 32" (HOOK-BASE-38)
- BIL-JAX Trash Hopper (0086-043)
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4TL)
- ZORO SELECT Rope, 300ft, Wht, 1100lb., Nylon (430200-WHT-00300-05210)
- ZORO SELECT Rope, 370 ft., White, Cotton (1137-WA)
- ZORO SELECT Rigging Line Rope, 1/2 in x 150 ft, Double (20TL65)
- ZORO SELECT Rope, 600ft, Wht, Twisted, Polystr (460200-WHT-00600-05409)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 500 ft. (710120-00500-0)
- ZORO SELECT Rope, PPL, Hollow Braid, 3/8In. dia, 100ft L (DF8100)
- ZORO SELECT Rope, 300ft, Wht, 635lb., Nylon (530160-00300)
- Zoro Select Ropes