Shop All Ropes
Zoro Select
Rope, 3000ft, Yllw, 70lb., Polyprpylne
Mfr # 380060-YEL-03000-R6254
Zoro # G0377240
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/16 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 3,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 380060-YEL-03000-R6254
- Zoro # G0377240
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/16 in |
Rope Length | 3,000 ft |
Length | 3000 ft. |
Rope Diameter | 3/16 in |
Length (In.) | 36000 in |
Overall Length | 3,000 ft |
Diameter | 3/16 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 630 lbf, Working Load Limit 140 lb, Rope Construction Twisted, Diameter 3/16 in, Overall Length 3,000 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Back Steerman Skates, 16,500 lb., Swivel (5ERK4)
- MIDWEST FASTENER 3/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35801)
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-1AS-95)
- VESTIL Polyethylene 3 Step Step Stool WT (VST-3-WT)
- ZORO SELECT Climbing Rope, 7/16 in x 600 ft, 24 Strand (20TL56)
- ZORO SELECT Rope, 100ft, Wht, 20lb., Polyester (10S-WA)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 100 ft L (12U278)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- ZORO SELECT Twine, Nylon, #18,250 ft., Orange (89O-WA)
- ZORO SELECT Utility Cord, 3/16 in x 100 ft, 12 Strand (20TL72)
- ORION ROPEWORKS Rope, 1/2" dia., 600 ft. L, All Purpose (570160-W1O-00600-05466)
- Zoro Select Ropes