Shop All Ropes
Zoro Select
Rope, 140ft, Grn, 1lb., Jute
Mfr # 1006G-WA
Zoro # G0461855
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/16 in
- Rope Material Jute
- Rope Strand Count 3
- Rope Length 140 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1006G-WA
- Zoro # G0461855
- UPC # 073938910062
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/16 in |
Rope Length | 140 ft |
Length | 140 ft. |
Rope Diameter | 1/16 in |
Length (In.) | 1680 in |
Diameter | 1/16 in |
Overall Length | 140 ft |
Description
Twine, Rope Type Static, Breaking Strength 36 lbf, Working Load Limit 5 lb, Rope Construction Twisted, Diameter 1/16 in, Overall Length 140 ft, Core Material Jute, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable, Minimum Operating Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Wesco Industrial 220649 Maxi Mover Truck (WSC-220649)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE2602DFX12)
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- JET Hand Chain Hoist With 30ft Lift, 1-Ton (S90-100-30)
- ZORO SELECT Rope, 140ft, Manila, 1lb., Jute (1006-WA)
- ZORO SELECT Rope, 3000ft, Yllw, 70lb., Polyprpylne (380060-YEL-03000-R6254)
- ZORO SELECT Rope, Cotton, 5/16in Dia, 100 ft. (120105-00100-000)
- ZORO SELECT Rope, 600ft, Wht, 200lb., Polystr (P02600-01)
- ZORO SELECT Rope, Nylon, 3/16 in. dia., 1000 ft.L (20RX11)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 600 ft. (430080-WHT-00600-05320)
- TYTAN INTERNATIONAL Tytan International Twine Baler Orange 9;000Ft PBT96170TONBC/CTU (9546300)
- Zoro Select Chains, Ropes & Cables