Shop All Ropes
Zoro Select
Rope, 1200ft, Yllw, 108lb., Polyprpylne
Mfr # 350080-YEL-01200-R0329
Zoro # G0331138
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/4 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 1,200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 350080-YEL-01200-R0329
- Zoro # G0331138
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 1,200 ft |
Length | 1200 ft. |
Rope Diameter | 1/4 in |
Length (In.) | 14400 in |
Diameter | 1/4 in |
Overall Length | 1,200 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 972 lbf, Working Load Limit 215 lb, Rope Construction Twisted, Diameter 1/4 in, Overall Length 1,200 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity (AW09R2636A3C50P6)
- PEERLESS Cheek Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-020-13-86-)
- THE BRUSH MAN 1/4” X 1200Ft Twisted Polypropylene Rope (ROPE P1/4X1200)
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R55)
- ZORO SELECT Rope, 600ft, Wht, 1320lb., Polystr (460240-WHT-00600-05411)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 16 Strand (20TL51)
- ZORO SELECT Twine, Cotton, #18,400 ft. (CC1805-WA)
- ZORO SELECT Rope, Nylon, Braided, 1/4 In. dia., 500 ft L (12U275)
- ZORO SELECT Rope, 600ft, Wht, 3400lb., Nylon (530400-00600)
- ZORO SELECT Rope, Manila, Twisted, 5/8 In. dia., 600ft L (12U285)
- WELLINGTON ROPE NYLON TWST1/4""X600' (N1816S0500S)
- Zoro Select Ropes