Shop All Ropes
Zoro Select
Rope, 1000ft, Yllw, Polyprpylne
Mfr # 380060-YEL-01000-05025
Zoro # G0377058
original price:
$70.73
15% off
new price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/16 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 380060-YEL-01000-05025
- Zoro # G0377058
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 3/16 in |
Rope Length | 1,000 ft |
Length | 1000 ft. |
Rope Diameter | 3/16 in |
Length (In.) | 12000 in |
Overall Length | 1,000 ft |
Diameter | 3/16 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 630 lbf, Working Load Limit 140 lb, Rope Construction Twisted, Diameter 3/16 in, Overall Length 1,000 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002165-D4)
- BULLDOG WINCH HD TJ Mounting Plate (20050)
- ZORO SELECT Pallet Dolly, 48x42, Cap 3600 lb, w/Handle (48J086)
- SERVICE CASTER SCC -3.25" Semi Steel Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-SSB3420)
- ZORO SELECT Rope, Nylon/Poly, Braid, 5/16In. dia, 300ftL (12U277)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 200lb., Polystr (660080-00600-007)
- ZORO SELECT Rope, 600ft, Wht, 1430lb., Nylon (430240-WHT-00600-05131)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 32 Strand (20TL69)
- ZORO SELECT Rope, 600ft, Wht, 450lb., Nylon (630120-00600-000)
- ZORO SELECT Rope, 1000ft, Blk, Polyprpylne (610080-01000-555)
- ZORO SELECT Rope, Polypropylene, 3/8in Dia, 600 ft. (300120-00600-111)
- Zoro Select Chains, Ropes & Cables