Shop All Ropes
Zoro Select
Rope, 1000ft, Bl, Polyprpylne
Mfr # 610080-01000-444
Zoro # G0377021
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/4 in
- Rope Material Polypropylene
- Rope Strand Count 8
- Rope Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 610080-01000-444
- Zoro # G0377021
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/4 in |
Rope Length | 1,000 ft |
Length | 1000 ft. |
Rope Diameter | 1/4 in |
Length (In.) | 12000 in |
Overall Length | 1,000 ft |
Diameter | 1/4 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 1,103 lbf, Working Load Limit 245 lb, Rope Construction Hollow Braid, Diameter 1/4 in, Overall Length 1,000 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 8, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781062)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH5)
- HARRINGTON Manual Chain Hoist, 2000 lb., 8 ft. (CB010-8)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-WA-38-4)
- ZORO SELECT Rope, 1000ft, Blk, Polyprpylne (610080-01000-555)
- ZORO SELECT Rope, 600ft, Blk/Wht, 5/8 in. Dia., Cmposite (720200-W1B-00600-07213)
- ZORO SELECT Rope, Manila, 3/4in Dia, 600 ft. (330240-NAT-00600-60019)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 600 ft. (430080-WHT-00600-05320)
- ZORO SELECT Rope, PES, 1/4 In. dia., 100 ft. L (12U289)
- ZORO SELECT Rope, Manila, Twisted, 3/4 In. dia., 600ft L (12U286)
- ALL GEAR Bull Rope, PES/Nylon, 5/8 In. dia., 150ft L (AGBR58150)
- Zoro Select Chains, Ropes & Cables