Shop All Ropes
Zoro Select
Rope, 100 ft., Blk/Bl/Grn/Orng/Rd/Yllw
Mfr # 268SM-WA
Zoro # G0461846
original price:
$14.79
5% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polyolefin
- Rope Strand Count 12
- Rope Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 268SM-WA
- Zoro # G0461846
- UPC # 073938306650
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 3/8 in |
Length (In.) | 1200 in |
Diameter | 3/8 in |
Overall Length | 100 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 144 lbf, Working Load Limit 30 lb, Rope Construction Double Braid, Diameter 3/8 in, Overall Length 100 ft, Core Material Polyolefin, Cover Material Polyolefin, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 12, Core Type Braided Core, Core Strand Count 1, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Chain Hoist (GGS_56977)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/2"" 2TON (T9640835)
- ZORO SELECT Kingpin Swivel Caster, Polyrthn, 5 in, 770 lb, Ylw (LKR-ALTH 125K)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-6PO-95)
- ZORO SELECT Rope, Nylon/Poly, Braid, 5/16In. dia, 300ftL (12U277)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 1260lb, Polystr (660200-00600-007)
- ZORO SELECT Weep Cord, 5/16 in. x 100 ft., Solid (20TL81)
- ZORO SELECT Twine, Nylon, #18,250 ft., Orange (89O-WA)
- ZORO SELECT Rope, 600ft, Wht, 160lb., Polystr (460080-WHT-00600-05399)
- ZORO SELECT Utility Cord, 1/4 in x 100 ft, 12 Strand (20TL73)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- Zoro Select Ropes