Shop All Landscape Fabric & Fertilizers
Zoro Select
Root Feeder, Pistol Grip Design
Mfr # 12044
Zoro # G4667494
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Water and Fertilize At Root Level
- Features Load Chamber Holds (4)+ Fertilizer Cartridges
- Connection GHT
- Product Type Pistol Grip Root Feeder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12044
- Zoro # G4667494
- UPC # 039044120443
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Details
Item | Root Feeder |
Material | Steel |
Application | Water and Fertilize At Root Level |
Features | Load Chamber Holds (4)+ Fertilizer Cartridges |
Connection | GHT |
Product Type | Pistol Grip Root Feeder |
Description
Root Feeder, Product Type Pistol Grip Root Feeder, Material Steel, Features Load Chamber Holds (4)+ Fertilizer Cartridges, Connection GHT, Application Water and Fertilize At Root Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD FF10 SM Eng SPK Plug (FF-10)
- PURE GARDEN 9 Ft Semicircle Patio Umbrella with Base, Blue (50-145-BB)
- INTEX Easy Set 513 gal Round Plastic Above Ground Pool 24 in. H X 8 ft. D (28106EH)
- SIMPSON Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (PS4240H-SP)
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior (AEC-SEGRN4)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG32)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG25)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG27)
- ZORO SELECT Landscape Fabric, 3 x 250 ft., PU Material (P3)
- ZORO SELECT Woven Landscape Fabric, Polypropylene (31NG28)
- SUN GRO Mix Afrcn Violet Bg 8Qt (1410502 8 QT P)
- Zoro Select Landscaping Materials