Shop All Exam Room Equipment
Zoro Select
Room Status Signaling Flag, 6-Flag
Mfr # 3WHJ3
Zoro # G4764636
original price:
$42.75
5% off
new price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 1/8 in
- Overall Width 7 1/4 in
- Overall Depth 1 in
- Number of Flags 6
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3WHJ3
- Zoro # G4764636
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Overall Height | 10 1/8 in |
Overall Width | 7 1/4 in |
Overall Depth | 1 in |
Details
Item | Room Status Signaling Flag |
Color | Red/White/Green/Yellow/Blue/Black |
Number of Flags | 6 |
Industry Type | Healthcare |
Description
Room Status Signaling Flag, Number of Flags 6, Overall Width 7 1/4 in, Overall Height 10 1/8 in, Overall Depth 1 in, Color Red/White/Green/Yellow/Blue/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Bulk Burn Care Kit, Plastic (89610)
- EMI Magill Catheter Forcep Adult 10" (2760)
- AFS Cot Cup Recessed (each) (5711068)
- AFS Cot Cover: Grey (5711108)
- ZORO SELECT Room Status Signaling Flag, 2-Flag, Color: Red/Green (3WHJ1)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHH8)
- ZORO SELECT Room Status Signaling Flag, 8-Flag (3WHJ4)
- ZORO SELECT OVERBED TABLE, COMPOSITE TOP, 30x15 (10450)
- ZORO SELECT Room Status Signaling Flag, 4-Flag (3WHJ2)
- CABLES & SENSORS Masimo Compatible Disposable SpO2 Sensor, Neonate/Adult, PK20 (S543-490)
- CABLES & SENSORS Compatible O2 Cell for Vaportherm - Oxygen Sensor (PSR-11-75-KE1)
- Zoro Select Exam Room Equipment