Shop All Exam Room Equipment
Zoro Select
Room Status Signaling Flag, 2-Flag
Mfr # 3WHH6
Zoro # G4764593
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Overall Width 7 1/4 in
- Overall Depth 1 in
- Number of Flags 2
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3WHH6
- Zoro # G4764593
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Overall Height | 5 1/2 in |
Overall Width | 7 1/4 in |
Overall Depth | 1 in |
Details
Item | Room Status Signaling Flag |
Color | Teal/Berry |
Number of Flags | 2 |
Industry Type | Healthcare |
Description
Room Status Signaling Flag, Number of Flags 2, Overall Width 7 1/4 in, Overall Height 5 1/2 in, Overall Depth 1 in, Color Teal/Berry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Ear Syringe, 3oz (CYZR-0220)
- MEDLINE Gauze, Sponge, Ns, Lf, 16-Ply, PK200 (PRM21416C)
- OMNIMED Stainless Steel Wall Mountable Bedpan Storage Rack (303012)
- FIRST AID ONLY Bandage, Non-Sterile, Gauze (5-903)
- ZORO SELECT Room Status Signaling Flag, 2-Flag, Color: Red/Green (3WHJ1)
- ZORO SELECT Room Status Signaling Flag, 4-Flag (3WHJ2)
- ZORO SELECT OVERBED TABLE, COMPOSITE TOP, 30x15 (10450)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHJ3)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHH8)
- ZORO SELECT Room Status Signaling Flag, 8-Flag (3WHJ4)
- WELCH ALLYN RIGHT BIN MOBS (103887)
- Zoro Select Exam Room Equipment