Shop All Roofing Nails
Zoro Select
Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish, 11 ga, 610 PK
Mfr # 135506212
Zoro # G4527214
original price:
$20.97
53% off
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Size 8D
- Material Steel
- Finish Electro Galvanized
- Package Weight 5 lb
- Gauge 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 135506212
- Zoro # G4527214
- UPC # 726047135139
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 2-1/2 in |
Size | 8D |
Head Dia. | 7/16 in |
Dia. | 0.12 in |
Head Diameter | 7/16 in |
Shank Diameter | 0.1205 in |
Penny Size | 8D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 5 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 610 |
Shank Type | Smooth |
Head Type | Flat |
Application | Fastening Asphalt Roof Shingles |
Point Type | Diamond |
Product Type | Roofing Nails |
Manufacturer Location | Globally Sourced |
Description
Roofing Nail,2 1/2 in,11 ga,PK610, Length 2 1/2 in, Gauge 11 ga, Shank Diameter 0.1205 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/16 in, Penny Size 8D, Point Type Diamond, Application Fastening Asphalt Roof Shingles, Product Type Roofing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 610
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK (72054)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 31.7 mm Shank, 25 mm ID, Steel, Plain (M16001.080.0001)
- ZORO SELECT Dowel Pin, Plain, 12mm Dia. x 90mm L., PK10 (M39080.120.0090)
- STANLEY Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (PAA68-5B)
- ZORO SELECT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga, 1335 PK (4NEY6)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 187 PK (4NEY4)
- ZORO SELECT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga, 267 PK (4NEY2)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 935 PK (4NEY8)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 142 PK (4NEY5)
- ZORO SELECT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish, 11 ga, 122 PK (135110212)
- GRIP-RITE Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 12 ga (GC2)
- Zoro Select Roofing Nails