Shop All Roofing Nails
Zoro Select
Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 6600 PK
Mfr # 4NEZ1
Zoro # G3242583
product price: $49.79
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3D
- Material Steel
- Finish Electro Galvanized
- Package Weight 30 lb
- Gauge 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEZ1
- Zoro # G3242583
- UPC # 726047135603
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/4 in |
Size | 3D |
Head Dia. | 7/16 in |
Dia. | 0.1205 in |
Shank Diameter | 0.1205 in |
Penny Size | 3D |
Head Diameter | 7/16 in |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 30 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 6,600 |
Shank Type | Smooth |
Head Type | Large Flat |
Application | For Roofing and Sheathing |
Product Type | Roofing Nails |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Description
Roofing Nail,1 1/4 in,11 ga,PK6600, Length 1 1/4 in, Gauge 11 ga, Shank Diameter 0.1205 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/16 in, Penny Size 3D, Point Type Diamond, Application Roofing, Sheathing, Product Type Roofing Nails, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, Package Quantity 6600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 35 PK (11244CH5O)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.100.0016)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 4 mm Shaft Dia, 100 PK (DSH-4ST PA)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK10 (WWG-LPZ-250-1250)
- ZORO SELECT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish, 11 ga, 122 PK (135110212)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- ZORO SELECT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga, 267 PK (4NEY2)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 142 PK (4NEY5)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 935 PK (4NEY8)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 5610 PK (4NEZ2)
- MAZE NAILS Roofing Nail, 2 in L, 6D, Steel, Copper Finish (CU200112)
- Zoro Select Roofing Nails