Shop All Roofing Nails
Zoro Select
Roofing Nail, 1 1/4 in L, 229 PK Steel, Electro Galvanized Finish, 11
Mfr # 5BA48
Zoro # G2828518
product price: $1.19
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/4 in
- Material Steel
- Finish Electro Galvanized
- Package Weight 1 lb
- Gauge 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5BA48
- Zoro # G2828518
- Country of Origin Unknown
- Category Roofing Nails
Dimensions
Length | 1 1/4 in |
Head Dia. | 7/16 in |
Dia. | 0.1205 in |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 1 lb |
Gauge | 11 |
Approx. Pkg. Qty. | 229 |
Shank Type | Barbed |
Head Type | Large Flat |
Application | For Roofing and Sheathing |
Description
Roofing Nail, Steel, Finish Electro Galvanized, Head Type Large Flat, Shank Type Barbed, Head Dia. 7/16 in, Gauge 11, Dia. 0.1205 in, Length 1 1/4 in, For Roofing and Sheathing, Package Weight 1 lb, Approx. Pkg. Qty. 229, Package Quantity 229
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 50 PK (M55930.120.0001)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 17/32" L, Aluminum Plain, 500 PK (5ZVL1)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 14 mm L, 100 PK (M01210.060.0014)
- ZORO SELECT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish, 11 ga, 122 PK (135110212)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 187 PK (4NEY4)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 1100 PK (4NEY7)
- ZORO SELECT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga, 267 PK (4NEY2)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 6600 PK (4NEZ1)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 710 PK (4NEY9)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (112EGRFG5)
- Zoro Select Roofing Nails