Shop All Roofing Nails
Zoro Select
Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 5610 PK
Mfr # 4NEZ2
Zoro # G2824412
original price:
$118.31
47% off
new price: $61.55
/pk 5610, $0.01/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4D
- Material Steel
- Finish Electro Galvanized
- Package Weight 30 lb
- Gauge 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NEZ2
- Zoro # G2824412
- UPC # 726047135627
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Size | 4D |
Head Dia. | 7/16 in |
Dia. | 0.1205 in |
Penny Size | 4D |
Head Diameter | 7/16 in |
Shank Diameter | 0.1205 in |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 30 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 5,610 |
Shank Type | Smooth |
Head Type | Large Flat |
Application | For Roofing and Sheathing |
Manufacturer Location | Globally Sourced |
Product Type | Roofing Nails |
Point Type | Diamond |
Description
Roofing Nail,1 1/2 in,11 ga,PK5610, Length 1 1/2 in, Gauge 11 ga, Shank Diameter 0.1205 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 7/16 in, Penny Size 4D, Point Type Diamond, Application Roofing, Sheathing, Product Type Roofing Nails, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, Package Quantity 5610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW142)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01000.043.0300)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 25 PK (M07160.160.0040)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0150)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 1100 PK (4NEY7)
- ZORO SELECT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga, 267 PK (4NEY2)
- ZORO SELECT Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga, 1335 PK (4NEY6)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 935 PK (4NEY8)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 142 PK (4NEY5)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 187 PK (4NEY4)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, #12 (461502)
- Zoro Select Roofing Nails