Shop All Drip Diverters
Zoro Select
Roof Leak Diverter, 7 x 7 ft, PVC
Mfr # 10C890
Zoro # G4032962
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC Laminated Polyester
- Includes Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
- Installation Method Hang By Corners
- Leak Diverter Width 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10C890
- Zoro # G4032962
- UPC # 190735375525
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 7 ft |
Leak Diverter Length | 7 ft |
Width | 7 ft. |
Length | 7 ft. |
D-Ring Size | 1 in x 1 3/8 in |
D-Ring Width | 1 3/8 in |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 7 ft x 7 ft |
D-Ring Height | 1 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 7 ft, Leak Diverter Width 7 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Yellow, Diverter Material PVC Laminated Polyester, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black (R4301)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, L, Black/Yellow, Silicone Dots, Fabric (926L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A7, PR (27-0513B/8M)
- PIP Hard Hat (280-HP1491RVM-01)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 5x5Ft (5WTZ7)
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, Lmntd Poly (10C876)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 7x7Ft (5WTZ8)
- ZORO SELECT Roof Leak Diverter, 10 ft x 10 ft, Polyethylene, Steel Rings in Each Corner, Black (10C884)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 3x3Ft (5WTZ6)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 20x20Ft (3ZRU6)
- TARPS NOW 10' X 10' Drain Tarps / Leak Diverters (DTP12WB-1010)
- Zoro Select Spill Control Supplies