Shop All Drip Diverters
Zoro Select
Roof Leak Diverter, 7 ft., White
Mfr # 42X286
Zoro # G5300364
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color White
- Diverter Material PVC Laminated Polyester
- Includes Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
- Installation Method Connect hose to the bottom fitting and route to a proper drainage point
- Leak Diverter Width 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42X286
- Zoro # G5300364
- UPC # 190735496114
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 3 ft |
Leak Diverter Length | 7 ft |
Width | 3 ft. |
Length | 7 ft. |
D-Ring Width | 1 3/8 in |
D-Ring Size | 1 in x 1 3/8 in |
D-Ring Height | 1 in |
Thread Size | 3/4 in |
Leak Diverter Dimensions | 7 ft x 3 ft |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 7 ft, Leak Diverter Width 3 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, White, Diverter Material PVC Laminated Polyester, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- SICURIX Standard Rope Lanyard, 36", Red (BAU68902)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, 2XL, PR, PK100 (6336)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 5x5Ft (3ZRU3)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Yellow (42X293)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 3x3Ft (5WTZ6)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Black (42X289)
- ZORO SELECT Roof Leak Diverter, 12x12 ft, Polyethylene (10C885)
- ZORO SELECT Roof Leak Diverter, 18x18 In., Yellow (42X297)
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, PVC (10C891)
- Zoro Select Drip Diverters