Shop All Drip Diverters
Zoro Select
Roof Leak Diverter, 5 x 5 ft, PVC
Mfr # 10C889
Zoro # G4064803
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC Laminated Polyester
- Includes Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
- Installation Method Hang By Corners
- Leak Diverter Width 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10C889
- Zoro # G4064803
- UPC # 190735375518
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 5 ft |
Leak Diverter Length | 5 ft |
Length | 5 ft. |
Width | 5 ft. |
D-Ring Height | 1 in |
Leak Diverter Dimensions | 5 ft x 5 ft |
Thread Size | 3/4 in |
D-Ring Size | 1 in x 1 3/8 in |
D-Ring Width | 1 3/8 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 5 ft, Leak Diverter Width 5 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Yellow, Diverter Material PVC Laminated Polyester, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY Label, Vinyl, Color White, 1/2" W (M6C-500-595-WT)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 4XL (61652)
- KEYSTONE SAFETY Polypropylene Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, XL, 25/CS (CVL-NW-B-XL)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 10x10Ft (5WTZ9)
- ZORO SELECT Roof Leak Diverter, 7 x 7 ft, PVC (10C890)
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- ZORO SELECT Tarp, Drainage, Polyethylene, 3x3 Ft, Black/Silver, 1 Leak Diverter (5WTZ3)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 20x20Ft (5WUA2)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., White (42X285)
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- Zoro Select Drip Diverters