Shop All Drip Diverters
Zoro Select
Roof Leak Diverter, 2-1/2 ft., Yellow
Mfr # 42X293
Zoro # G5300346
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Yellow
- Diverter Material PVC Laminated Polyester
- Includes Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
- Installation Method Connect hose to the bottom fitting and route to a proper drainage point
- Leak Diverter Width 2 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42X293
- Zoro # G5300346
- UPC # 190735496183
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 2 1/2 ft |
Leak Diverter Length | 2 1/2 ft |
Width | 2-1/2 ft. |
Length | 2-1/2 ft. |
D-Ring Height | 1 in |
D-Ring Size | 1 in x 1 3/8 in |
Leak Diverter Dimensions | 2 1/2 ft x 2 1/2 ft |
Thread Size | 3/4 in |
D-Ring Width | 1 3/8 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 2 1/2 ft, Leak Diverter Width 2 1/2 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, Yellow, Diverter Material PVC Laminated Polyester, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714AR2XL)
- STI Fire Barrier Wrap Strip, 12 ft. L (SSWRED2)
- AVENGER SAFETY FOOTWEAR Size 9.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, XL, 1 Pair (MFF-05-011)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 5x5Ft (3ZRU3)
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, PVC (10C891)
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, PVC (10C889)
- ZORO SELECT Roof Leak Diverter, 18x18 In., Yellow (42X297)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 12x12Ft (5WUA0)
- ZORO SELECT Tarpaulin, Drainage, CutSize10x10Ft (3ZRU4)
- PIG Leak Diverter Hose Connector (TLS645)
- Zoro Select Spill Control Supplies