Shop All Drip Diverters
Zoro Select
Roof Leak Diverter, 2-1/2 ft., White
Mfr # 42X285
Zoro # G5300276
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color White
- Diverter Material PVC Laminated Polyester
- Includes Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
- Installation Method Connect hose to the bottom fitting and route to a proper drainage point
- Leak Diverter Width 2 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42X285
- Zoro # G5300276
- UPC # 190735496107
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 2 1/2 ft |
Leak Diverter Length | 2 1/2 ft |
Width | 2-1/2 ft. |
Length | 2-1/2 ft. |
Thread Size | 3/4 in |
D-Ring Size | 1 in x 1 3/8 in |
D-Ring Height | 1 in |
Leak Diverter Dimensions | 2 1/2 ft x 2 1/2 ft |
D-Ring Width | 1 3/8 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 2 1/2 ft, Leak Diverter Width 2 1/2 ft, Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps, White, Diverter Material PVC Laminated Polyester, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222022)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R20)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 10x10Ft (5WTZ9)
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, PVC (10C891)
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, PVC (10C889)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 3x3Ft (5WTZ6)
- ZORO SELECT Tarp, Drainage, Polyethylene, 7x7Ft (5WTZ4)
- ZORO SELECT Tarp, Fire Retard Drainage, Poly, 12x12Ft (5WUA0)
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- Zoro Select Drip Diverters