Shop All Heating Cable Accessories
Zoro Select
Roof Clip, PK50
Mfr # 13R094
Zoro # G4467626
original price:
$104.36
26% off
new price: $76.59
/pk 50, $1.53/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 13R074, 13R075, 13R076, 13R077, 13R078, 13R079, 13R080, 13R081, 13R082, 13R083, 13R084, 13R085, 13R086, 13R087
- Standards cULus
- Includes (50) Roof Clips
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R094
- Zoro # G4467626
- UPC # 190735390559
- Country of Origin China
- Category Heating Cable Accessories
Details
Item | Roof Clips |
For Use With | 13R074, 13R075, 13R076, 13R077, 13R078, 13R079, 13R080, 13R081, 13R082, 13R083, 13R084, 13R085, 13R086, 13R087 |
Standards | cULus |
Includes | (50) Roof Clips |
Material | Aluminum |
Description
Roof Clips, For Use With 13R074, 13R075, 13R076, 13R077, 13R078, 13R079, 13R080, 13R081, 13R082, 13R083, 13R084, 13R085, 13R086, 13R087, Includes (50) Roof Clips, Standards cULus, Aluminum, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Hose Adapter, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x (8040401969)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 55 1/2 In (3AZJ7)
- NORDFAB Round Duct Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 7" L, 5 in H (8040025867)
- DIAL MFG 1/4" Saddle Valve (9270)
- ZORO SELECT End Seal Kit (13R095)
- ZORO SELECT Plug In Cord Set, UL listed (453A32)
- ZORO SELECT Splice and Tee Kit (13R090)
- ZORO SELECT Downspout Hanger (13R092)
- ZORO SELECT Application Tape (13R091)
- ZORO SELECT Power Connection Kit (13R088)
- DIXON Barbed Tee Splicer, 1/4" (1790404C)
- Zoro Select Heating Cable Accessories