Shop All Storage Cabinet Parts
Zoro Select
Rollers, Flaring Cone
Mfr # S69065
Zoro # G5360083
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 400-F, 402-FA
- Includes (1) Roller
- Fits Brand Imperial
- Impact Rated No
- Product Type Rollers Flaring Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S69065
- Zoro # G5360083
- UPC # 699244141121
- Country of Origin Taiwan, Province of China
- Category Storage Cabinet Parts
Details
For Use With Mfr. Model Number | 400-F, 402-FA |
Includes | (1) Roller |
Fits Brand | Imperial |
Item | Rollers Flaring Cone |
Impact Rated | No |
Product Type | Rollers Flaring Cone |
Compatible with Brand | Imperial |
Compatible with Manufacturer Model Number | 400-F, 402-FA |
Compatible Manufacturer Part Number | 400-F, 402-FA |
Compatible with Manufacturer Part Number | 400-F, 402-FA |
Compatible with Manufacturer Model Number [NEW] | 400-F, 402-FA |
Compatible Manufacturer Model Number | 400-F, 402-FA |
For Use with Mfr. Model Number | 400-F, 402-FA |
Description
Rollers Flaring Cone, Product Type Rollers Flaring Cone, Compatible with Brand Imperial, For Use With Mfr. Model Number 400-F, 402-FA, Compatible with Grainger Part Number 5MK31, Includes (1) Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Blue (752397BL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-204)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- 80/20 Drop-In T-Nut W/Set Screw, 15 S 5/16-18" (3311)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- ZORO SELECT Cutting Wheel, PK10 (S75015)
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- ZORO SELECT Replacement Strap and Buckle (3NRF8)
- LISTA Partition 3 In x 18 In (P100-27)
- Zoro Select Storage Cabinet Parts