Shop All Barn & Hanging Door Hardware
Zoro Select
Roller Wheel, Nylon, Unfinished
Mfr # 21-66
Zoro # G4824850
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7/8 in
- Width (In.) 3/8 in
- For Use With Shower Door
- Mounting Door
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21-66
- Zoro # G4824850
- UPC # 715384702166
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 7/8 in |
Width (In.) | 3/8 in |
Outside Dia. | 1 1/4 in |
Height (In.) | 3/8 in |
Roller Width/Dia. (In.) | 1-1/4 in |
Max. Wheel Dia. (In.) | 1 1/4 in |
Details
For Use With | Shower Door |
Mounting | Door |
Material | Nylon |
Includes | (2) Shower Door Rollers with Screws |
Finish | Unfinished |
Color | Gray |
Number of Wheels | 0 |
Bearings | Steel |
Type | Sliding |
Item | Roller Wheel |
Construction | Nylon |
Requires | Hardware |
Hardware | Included |
Description
Roller Wheel, Sliding, Nylon, Gray, Unfinished Finish, Length (In.) 7/8 in, Height (In.) 3/8 in, Width (In.) 3/8 in, Outside Dia. 1 1/4 in, Max. Wheel Dia. (In.) 1 1/4 in, Roller Width/Dia. (In.) 1-1/4 in, Door Mounting, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Shower Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Spring Hinge (DSH45U4)
- KWIKSET Delta Lever Entry Door Lock SmartKey with New Chassis and 6AL Latch, RCS Strike Bright Brass Finish (405DL-3S)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-1/4 in. x 5-1/2 in. x 6 in. Long Egg and Dart Polyurethane Crown Molding Sample (3P5.37.01239)
- MSI Mayra White 12"X 24" Tumbled Limestone Pool Coping (ZOR-LSC-0002)
- ZORO SELECT Door Top Roller, Nylon/Steel, 1-63/64"L (2-104)
- ZORO SELECT Door Slide Guide, Nylon/Steel, 4"L (2-92)
- ZORO SELECT Door Hanger Kit, 4-1/2"L, 2 PK (1XMY9)
- ZORO SELECT Roller Assembly 3-23/64" L, Steel Plated (9-261)
- ZORO SELECT Steel Track, Box, 10 Ft (4PE54)
- ZORO SELECT Door Track Hanger, 300 lb., Steel, 1-7/8"L x 1-9/16"W (4PE59)
- PRIMELINE TOOLS Bi-Fold Door Top Roller Guide, Stamped Steel Base, Nylon Roller Guide (Single Pack) (N 6832)
- Zoro Select Barn & Hanging Door Hardware