Shop All Conveyor Supports
Zoro Select
Roller Stand, V Style, H to 38 1/2 In
Mfr # STAND-V
Zoro # G5670524
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stand Mobility Portable
- Stand Load Capacity 1,760 lb
- For Between Frame Width 5 1/4 in
- Min. Height 23 in
- Max. Height 38 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STAND-V
- Zoro # G5670524
- UPC # 691215037617
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 5 1/4 in |
Min. Height | 23 in |
Max. Height | 38 1/2 in |
Overall Width | 23 1/2 in |
Height Adjustment (In.) | 23 to 38-1/2 |
Roller Width | 5 in |
Adjustable Height - Stands | Yes |
Details
Item | Material Support Stand |
Stand Mobility | Portable |
Stand Load Capacity | 1,760 lb |
Color | Gray |
Stand Material | Steel |
Capacity (Lb.) | 1760 |
Finish | Powder Coated |
Between Frame (In.) | 5-1/4 |
Support Stand/Table Type | V-Roller |
Type | Standard V Style |
Description
Material Support Stand, V-Roller, Portable, 1,760 lb Stand Load Capacity, 5 in Roller Width, 23 1/2 in Overall Width, 23 in Min. Height, 38 1/2 in Max. Height, Steel Stand Material, Color Gray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wheel Pneumatic, 16 in x 4 in, Center Hub (WHPN-1640)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 2200 lb (02M17337)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A6E10B8D3C1P6)
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 21-1/2InW (2WJN3)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 13BF (2WJJ6)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 21-1/2InW (3MY71)
- ZORO SELECT Roller Stand, V-Style, 23 to 38-1/2 in. (33VE16)
- ZORO SELECT Roller Supports, Stock Stand, H to 32 In (HSS-15)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 9-1/2InW (2WJL5)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- Zoro Select Conveyor Supports