Shop All Conveyor Supports
Zoro Select
Roller Stand, V-Style, 26-1/2 to 43-1/2in.
Mfr # 33VE13
Zoro # G9247621
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stand Mobility Portable
- Stand Load Capacity 500 lb
- For Between Frame Width 8 3/8 in
- Min. Height 28 in
- Max. Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33VE13
- Zoro # G9247621
- UPC # 190735466452
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 8 3/8 in |
Min. Height | 28 in |
Max. Height | 45 in |
Overall Width | 16 3/4 in |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 16-3/4 |
Height Adjustment (In.) | 28 to 45 |
Details
Item | Material Support Stand |
Stand Mobility | Portable |
Stand Load Capacity | 500 lb |
Color | White |
Stand Material | Steel |
Finish | Powder Coated |
Support Stand/Table Type | V-Roller |
Capacity (Lb.) | 500 |
Number of Casters | 0 |
Type | V-Style |
Between Frame (In.) | 8-3/8 |
Description
Material Support Stand, V-Roller, Portable, 500 lb Stand Load Capacity, 16 3/4 in Overall Width, 28 in Min. Height, 45 in Max. Height, Steel Stand Material, Color White, Number of Casters 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (30077 ORANGE)
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists (L4207015)
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- KELLEY Chain Cups, Cup ( Holdown Release ) (066-091)
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 27BF (2WJJ7)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 12-1/2InW (2WJL7)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- ZORO SELECT Roller Stand, V-Style, 27 to 42 in. (33VE17)
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 15-1/2InW (3W433)
- ULTIMATION Medium Duty Conveyor Leg, 18in W, Adjustable Height 18-1/4in to 24-1/4in TOL (USMS-5-18)
- Zoro Select Conveyor Supports