Shop All Conveyor Supports
Zoro Select
Roller Stand, H-Style, 23 to 38-1/2 in.
Mfr # 33VE10
Zoro # G9247594
original price:
$155.19
14% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stand Mobility Portable
- Stand Load Capacity 1,760 lb
- For Between Frame Width 14 in
- Min. Height 23 in
- Max. Height 38 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33VE10
- Zoro # G9247594
- UPC # 190735466421
- Country of Origin China
- Category Conveyor Supports
Dimensions
For Between Frame Width | 14 in |
Min. Height | 23 in |
Max. Height | 38 1/2 in |
Overall Width | 15 5/16 in |
Height Adjustment (In.) | 23 to 38-1/2 |
Adjustable Height - Stands | Yes |
Stand Width (In.) | 15-11/32 |
Details
Item | Material Support Stand |
Stand Mobility | Portable |
Stand Load Capacity | 1,760 lb |
Color | Gray |
Stand Material | Steel |
Support Stand/Table Type | Horizontal Roller |
Finish | Powder Coated |
Number of Casters | 0 |
Between Frame (In.) | 14 |
Type | H-Style |
Capacity (Lb.) | 1760 |
Description
Material Support Stand, Horizontal Roller, Portable, 1,760 lb Stand Load Capacity, 15 5/16 in Overall Width, 23 in Min. Height, 38 1/2 in Max. Height, Steel Stand Material, Color Gray, Number of Casters 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO RS187J12 Lacing, L12 In, PK4 (28001485)
- DAYTON Cable, 1/4 in., 50 ft., 7 x 19, Steel (33RH42)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC (SCC-TTL30S520-POB-2-BSL-2)
- VESTIL Steel Wall-Mounted 3 Cylinder Bracket (CB-W-3S)
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 9-1/2InW (2WJL5)
- ZORO SELECT Conveyor H-Stand, 25-1/4to37-1/4In, 21BF (2WJL3)
- ZORO SELECT Roller Stand, V-Style, 26-1/2 to 43-1/2in. (33VE13)
- ZORO SELECT Conveyor H-Stand, 31to43In, 36BF (5W819)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 15-1/2InW (2WJN1)
- Zoro Select Conveyor Supports