Shop All Flooring Installation Tools
This Product is Discontinued
Zoro Select
Roller, For UHMW w/PSA, 7 1/2 W x 27 In L (Discontinued)
Mfr # 4PJV5
Zoro # G2179782
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Smooth and Secure Application of Adhesive Backed Rolls of Plastic to Needed Surfaces
- Handle Nickel Plated
- Type For Plastic Application
- Roller Dia. (In.) 1 1/2 in
- Overall Width (In.) 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PJV5
- Zoro # G2179782
- Country of Origin United States
- Category Flooring Installation Tools
Dimensions
Roller Dia. (In.) | 1 1/2 in |
Overall Width (In.) | 7 1/2 in |
Handle Length (In.) | Adjustable From 17 to 27 |
Roller Diameter | 1 1/2 in |
Overall Width | 7 1/2 in |
Handle Length | Adjustable From 17 in to 27 in |
Details
Item | Roller Applicator |
Application | Smooth and Secure Application of Adhesive Backed Rolls of Plastic to Needed Surfaces |
Handle | Nickel Plated |
Type | For Plastic Application |
Unit Weight (Lbs.) | 2.5 lb |
Frame | Cast Aluminum |
Characteristics | Adjustable Handle with a Twist-Lock Mechanism, Hard Rubber Roller Which Exerts Uniform Pressure, No Axle Projections Allow Flush Work into Corners without Scratching Adjoining Surfaces |
Weight | 2.5 lb |
Description
Roller Applicator, Roller Diameter 1 1/2 in, Overall Width 7 1/2 in, Weight 2.5 lb, Handle Nickel Plated, Handle Length Adjustable From 17 in to 27 in, Frame Cast Aluminum, Adjustable Handle with a Twist-Lock Mechanism, Hard Rubber Roller Which Exerts Uniform Pressure, No Axle Projections Allow Flush Work into Corners without Scratching Adjoining Surfaces, Smooth and Secure Application of Adhesive Backed Rolls of Plastic to Needed Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.