Shop All Cabinet Catches
Zoro Select
Roller Catch, Tan, Catch 1-1/8" L
Mfr # 900-6698
Zoro # G4873957
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Closure Type Conventional
- Material Steel
- Catch Length 1 1/8 in
- Catch Projection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 900-6698
- Zoro # G4873957
- Country of Origin Taiwan, Province of China
- Category Cabinet Catches
Dimensions
Catch Length | 1 1/8 in |
Strike Length | 1 1/8 in |
Catch Width | 1 5/16 in |
Strike Height | 17/32 in |
Details
Item | Roller Catch |
Finish | Unfinished |
Closure Type | Conventional |
Material | Steel |
Catch Projection | 1 in |
Opening Action | Pull |
Hardware | Not Included |
For Use With | Cabinet Drawers |
Color | Nickel |
Description
Roller Catch, Opening Action Pull, Closure Type Conventional, Mounting Type Surface, Catch Length 1 1/8 in, Catch Width 1 5/16 in, Strike Length 1 1/8 in, Strike Height 17/32 in, Material Steel, Hardware Not Included, Catch Projection 1 in, Nickel, Finish Unfinished, For Use With Cabinet Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Knob Lockset, Satin Nickel, Cove Style (200CV-15)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ-10G013)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (2ZFF6)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Finish: Brass (1VZW6)
- ZORO SELECT Magnetic Catch, Gray, Catch 2-1/16" L (900-6695)
- ZORO SELECT Latch Magnet, 7 lb. Pull (7220)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 5 lb. (1XMU2)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 4 lb. (1VZV2)
- ZORO SELECT Cabinet Catch, Silver, Catch 1" L (900-9130)
- MIDWEST FASTENER 3/4" x 1-7/8" Solid Brass Hooks & Staples 10PK (37221)
- Zoro Select Cabinet Catches