Shop All Barn & Hanging Door Hardware
Zoro Select
Roller Bracket, Steel Plated, 2-1/2"L x 1-34"W
Mfr # 2-67
Zoro # G4435337
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 1/2 in
- For Use With Paniflex Closet Door
- Mounting Door
- Material Steel
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2-67
- Zoro # G4435337
- UPC # 715384117717
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 1 3/4 in |
Outside Dia. | 3/4" |
Height (In.) | 7/8 in |
Details
For Use With | Paniflex Closet Door |
Mounting | Door |
Material | Steel |
Includes | Hardware |
Finish | Steel Plated |
Color | Gray |
Bearings | Steel |
Hardware | Included |
Type | Folding |
Requires | Hardware |
Item | Roller Bracket |
Construction | Steel |
Description
Roller Bracket, Folding, Steel, Gray, Steel Plated Finish, Length (In.) 2 1/2 in, Height (In.) 7/8 in, Width (In.) 1 3/4 in, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Body Only, Fail Safe, 1/2 keeper, 24V/DC (SB310-1-1/2-F-24D)
- MSI Calacatta Cressa Honed SAMPLE Marble Subway Tile In White (ZOR-NS-0055-SAM)
- RANDALL VINLY DOOR BTM 1 3/4In.- 2In. THICK DOORS (3 FT P-12-BR)
- KENAURD Kenaurd: Small Format IC Core - 6 Pins (SFIC) UN-COMBINATED - BEST A Keyway (KICC06-UC-A)
- ZORO SELECT Hanger Bracket, Steel Plated, 2-1/2"L x 2"W (3-164)
- ZORO SELECT Fixed Roller, 4-1/2"L x 1-1/4"W (4PE67)
- ZORO SELECT Top Roller Bracket, Steel, 3-1/2"L (1XNB4)
- ZORO SELECT Door Floor Guide, Nylon, 4-5/8"L (8-208)
- ZORO SELECT Roller Assembly 3" L, Steel Plated (9-215)
- ZORO SELECT Steel Bracket, Single Box, 4-9/16"L x 2"W (1XMY4)
- BEST Through Bolt Drill Jig, for 9K Locks (KD303)
- Zoro Select Barn & Hanging Door Hardware