Shop All Sliding Window Rollers & Guides
Zoro Select
Roller Assembly, Sliding Window, 3/4" L
Mfr # 52-675
Zoro # G4796701
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding Window
- Material Steel
- Finish Plated Steel
- Height (In.) 21/32 in
- Length (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 52-675
- Zoro # G4796701
- UPC # 715384703682
- Country of Origin Canada
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 21/32 in |
Length (In.) | 3/4 in |
Base Size (In.) | 3/4 |
Details
Type | Sliding Window |
Material | Steel |
Finish | Plated Steel |
Color | Gray |
Hardware | Not Included |
Item | Roller Assembly |
Description
Roller Assembly, Sliding Window, Steel, Plated Steel, Length (In.) 3/4 in, Height (In.) 21/32 in, Base Size (In.) 3/4, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 228, PK10 (ZUSAS70FDA228)
- AMERICAN GARAGE DOOR SUPPLY Repair Tape, 4 In x 15 mil x 100 ft. (TD-SLSKIN1002)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- ZORO SELECT O-Ring, Dash 116, EPDM, 0.1 In., PK50 (U38869.009.0075)
- ZORO SELECT Glazing Bead, Glass, 72" L (65-4-6)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2.062" L (85-503)
- ZORO SELECT Tube Balance, Non-Tilt Window, 29-5/8" L (76-SMS29R)
- ZORO SELECT Lock Shoe, Plastic, White (83-500)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533WH-1)
- DELTANA Window Lock, Casement Fastener, Small Bright Brass (CF066U3)
- Zoro Select Sliding Window Rollers & Guides