Shop All Sliding Window Rollers & Guides
Zoro Select
Roller Assembly, Sliding Window, 3/4" L
Mfr # 52-614
Zoro # G4775692
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding Window
- Material Steel
- Finish Plated Steel
- Height (In.) 9/16 in
- Length (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52-614
- Zoro # G4775692
- UPC # 715384703606
- Country of Origin Canada
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 9/16 in |
Length (In.) | 3/4 in |
Base Size (In.) | 3/4 |
Details
Type | Sliding Window |
Material | Steel |
Finish | Plated Steel |
Hardware | Not Included |
Color | Gray |
Item | Roller Assembly |
Description
Roller Assembly, Sliding Window, Steel, Plated Steel, Length (In.) 3/4 in, Height (In.) 9/16 in, Base Size (In.) 3/4, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2842.26D)
- STRYBUC Balance Top Sash Guide (60-630)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Beige 96 sq ft per carton (EQ303-828)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-35X)
- ZORO SELECT Slide Latch, Tilt Window, 2-9/32" L (83-607BA-1)
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2-1-32" L (85-516)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533-1)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- ZORO SELECT Tube Balance Shoe, Sprial, 1-15/32" L (70-513)
- ZORO SELECT Face Guide, Tube Balance, 1/2" L (76-600)
- ZORO SELECT Coil Balance, Constant Force, 2-57/64" L (96-M7F)
- Zoro Select Sliding Window Rollers & Guides