Shop All Barn & Hanging Door Hardware
Zoro Select
Roller Assembly 3" L, Steel Plated
Mfr # 9-215
Zoro # G4858977
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Width (In.) 1 1/2 in
- For Use With Patio Door
- Mounting Door
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9-215
- Zoro # G4858977
- UPC # 715384710529
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 in |
Width (In.) | 1 1/2 in |
Outside Dia. | 1 1/4 in |
Max. Wheel Dia. (In.) | 1 1/4 in |
Roller Width/Dia. (In.) | 1-1/4 in |
Height (In.) | 3/4 in |
Details
For Use With | Patio Door |
Mounting | Door |
Material | Steel |
Includes | Hardware |
Finish | Unfinished |
Color | Gray |
Hardware | Included |
Bearings | Steel |
Item | Roller Assembly |
Construction | Steel |
Type | Roller |
Requires | Hardware |
Category Type | Sliding Door Hardware |
Description
Roller Assembly, Roller, Steel, Gray, Unfinished Finish, Length (In.) 3 in, Height (In.) 3/4 in, Width (In.) 1 1/2 in, Outside Dia. 1 1/4 in, Max. Wheel Dia. (In.) 1 1/4 in, Roller Width/Dia. (In.) 1-1/4 in, Door Mounting, Steel Bearings, Steel, Requires Hardware, For Use With Patio Glass Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Dummy 8531PUS7 (8531PUS7)
- PRIMELINE TOOLS Sliding Glass Door Bumper, 2-5/8 in., Heavy Duty Rubber, Black (2 Pack) (MP1569)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Differently - Aluminum Finish (MJR-A200-KD)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-LH-AL FLUSH SETS)
- ZORO SELECT Stay Roller, Steel, 4-7/16"L x 3-3/8"H (1XMY3)
- ZORO SELECT Bracket End Cap, Steel, 2-1/4"L (1XNA1)
- ZORO SELECT 1-1/4" O.D Roller Assembly 3"L x 3/8"W x 1/2"H, Steel Plated (10-360)
- ZORO SELECT Door Floor Guide, Nylon/Steel, 4-5/8"L (8-209-4G)
- ZORO SELECT Bracket, Track, Box, 2-3/32"L x 2"W (4PE63)
- ZORO SELECT Floor Guide, Steel, Anodized, 4-3/4"L x 1-13/31"W (8-232)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Track Soft Close For Strap Mounted Kits (BARN-SC)
- Zoro Select Barn & Hanging Door Hardware