Shop All Barn & Hanging Door Hardware
Zoro Select
Roller Assembly 2-51/64" L, Steel Plated
Mfr # 9-214
Zoro # G4772299
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 51/64 in
- Width (In.) 23/32 in
- For Use With Patio Door
- Mounting Door
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9-214
- Zoro # G4772299
- UPC # 715384123633
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 51/64 in |
Width (In.) | 23/32 in |
Height (In.) | 1 29/64 in |
Roller Width/Dia. (In.) | 1-1/4 in |
Outside Dia. | 1 1/4 in |
Max. Wheel Dia. (In.) | 1 1/4 in |
Details
For Use With | Patio Door |
Mounting | Door |
Material | Steel |
Includes | Hardware |
Finish | Unfinished |
Color | Gray |
Construction | Steel |
Type | Roller |
Requires | Hardware |
Hardware | Included |
Item | Roller Assembly |
Category Type | Sliding Door Hardware |
Bearings | Steel |
Description
Roller Assembly, Roller, Steel, Gray, Unfinished Finish, Length (In.) 2 51/64 in, Height (In.) 1 29/64 in, Width (In.) 23/32 in, Outside Dia. 1 1/4 in, Max. Wheel Dia. (In.) 1 1/4 in, Roller Width/Dia. (In.) 1-1/4 in, Door Mounting, Steel Bearings, Steel, Requires Hardware, For Use With Patio Glass Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Fasade 18in x 24in Traditional 1 Polished Copper Backsplash Panel 5pk (PB5025)
- MASTER LOCK 112Laminated Padlock (3KA-0356)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 4 ft. L (160SA-48)
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35)
- ZORO SELECT Guide, Door, Single (4PE69)
- ZORO SELECT Single Box Bracket, Steel, 4-9/16"L (1XMY5)
- ZORO SELECT Door Floor Guide, Nylon, 4-5/8"L (8-208)
- ZORO SELECT Double Door Guide, 8"L x 4-1/2"W (4PE70)
- ZORO SELECT Roller Assembly, Steel, Plated (10-396)
- ZORO SELECT Hanger, Door, Track, 4-5/8"L x 2-1/4"W (4PE56)
- ZORO SELECT Hanger, Bracket Kit, 2-1/8"L (4PE60)
- Zoro Select Barn & Hanging Door Hardware