Shop All Sliding Door Rollers
Zoro Select
Roller Assembly, 2-1/2" L x 13/32" W
Mfr # 10-314
Zoro # G4860821
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 13/32 in
- Finish Oxidized
- Length 2 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10-314
- Zoro # G4860821
- UPC # 715384055163
- Country of Origin Taiwan, Province of China
- Category Sliding Door Rollers
Dimensions
Width | 13/32 in |
Length | 2 1/2 in |
Roller Width | 1/4 in |
Overall Height | 2 3/4 in |
Overall Width | 3/8 in |
Overall Length | 2 1/2 in |
Roller Diameter | 1 in |
Details
Item | Roller Assembly |
Material | Steel |
Finish | Oxidized |
Color | Black |
Door Type | Sliding Patio Screen Door |
Hardware | Not Included |
Closer Type | Standard Duty |
Product Type | Roller Assembly |
For Use With Door Type | Screen Door |
Includes Hardware | Hardware Not Included |
Description
Roller Assembly, Door Type Sliding Patio Screen Door, Length 2 1/2 in, Width 13/32 in, Material Steel, Black, Oxidized Finish, Closer Type Standard Duty, Hardware Not Included, Roller Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Blue, 5 PK (71135)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 716 BRK RH)
- JACKSON Dark Bronze Base End Cap Package for Model 1285 Exit Device (302652313)
- C.E. SMITH Carpet Roll - 11 in. x 50 Lin Yards, Box (11330-2)
- ZORO SELECT Roller Assembly, 2-23/32" L x 23/64" W (10-371)
- PRIME-LINE Tandem Roller Assembly (D 1735)
- PRIME-LINE Sliding Closet Door Roller Kit, 3/4 in. Wheel Diameter, Convex (Round) (N 7541)
- PRIME-LINE 11314 Adjustable Sliding Screen Door Roller, 2PK (657585)
- PATIOPLUS Adjustable Single Sliding Door Roller Assembly, Steel - 1.5 in. (PA3236978)
- MIDWEST FASTENER 1-1/4" Nylon Plastic Sliding Door Rollers 2PK (66122)
- PRIME-LINE Slid DR Roller Assembly (D 1603)
- Zoro Select Sliding Door Rollers