Shop All Rubber Sheets & Strips
Zoro Select
Roll, Vinyl, 1/8 Th x 36 In W, 75 Ft L, Blk
Mfr # BULK-RS-PVC70-2
Zoro # G9072122
product price: $567.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$567.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8 in
- Rubber Width 36 in
- Rubber Length 75 ft
- Rubber Properties Water Resistant
- Rubber Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-PVC70-2
- Zoro # G9072122
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 75 ft |
Overall Length | 75 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 75 ft |
Description
Hypalon Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Vinyl, Standards -, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 75 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good, Weather Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, SS, 1/2 T x 2 In W x6 ft (4YTW4)
- ZORO SELECT Carbon Steel Rod, 4 ft L, 3/16 in Dia. (4790_48_0)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-24)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.50XOH)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-23)
- ZORO SELECT Neoprene Sheet, 60A, 36"x24"x0.25", White (BULK-RS-N60FDA-260)
- ZORO SELECT Rubber, Viton, 1/8"Thick, 12"x12", 70A (BULK-RS-V75-24)
- ZORO SELECT Neoprene Roll, 50A, 10'x36"x1/32", Black (BULK-RS-N50TXT-115)
- ZORO SELECT SBR Sheet, 60A, 36"x24"x0.125", Red (BULK-RS-RSBR60-84)
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (BULK-RS-S30-74)
- ZORO SELECT 1/4" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 80A (BULK-RS-N80MIL-30)
- Zoro Select Rubber Sheets & Strips