Shop All Rubber Sheets & Strips
Zoro Select
Roll, Vinyl, 1/8 in. Thick, 10 ft., 70A
Mfr # BULK-RS-PVC70-32
Zoro # G0309718
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Water Resistant
- Rubber Material Vinyl
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-PVC70-32
- Zoro # G0309718
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Length | 10 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 10 ft |
Description
Vinyl Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Vinyl, Standards -, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 316, 60 in Overall L (4474_60_0)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 1 ft L x 1 ft W x 3/8 in Thick (BULK-PS-PC-114)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PP-592)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0075" Thickness, Pk20 (42107)
- ZORO SELECT Roll, Vinyl, 1/16 in. Thick, 10 ft., 70A (BULK-RS-PVC70-28)
- ZORO SELECT Rubber, Vinyl, 1/4 In Th, 36 Inx10 Ft (BULK-RS-PVC70-41)
- ZORO SELECT 1/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-24)
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x1/16", Black (BULK-RS-E60-630)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 50A (BULK-RS-H50-973)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (BULK-RS-NAT40-14)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-H40-870)
- Zoro Select Rubber Sheets & Strips