Shop All Rubber Sheets & Strips
Zoro Select
Roll, Silicone, 1/8 in. Thick, 5 ft., 30A
Mfr # BULK-RS-S30-76
Zoro # G0310025
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 5 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-76
- Zoro # G0310025
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 5 ft |
Width | 36" |
Length | 5 ft. |
Nominal Size | 36 in x 5 ft |
Overall Width | 36 in |
Overall Length | 5 ft |
Description
Silicone Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 30A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Temperature 400 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 5 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 1.5 W (RULT1000NA1.500)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-25)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 2 In Leg, 8 Ft L (79084)
- STEELWORKS Boltmaster 11116 18 Gauge Slot Angle 1.25 x 96 in. (838649)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 5 ft., 30A (BULK-RS-S30-73)
- ZORO SELECT Rubber Strip, 1/8 " Thickness, 2" W (BULK-RS-N50-174)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-N30-126)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 36"x15 ft., White, 60A (BULK-RS-H60FDA-323)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-873)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-865)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 24"x12", 40A (BULK-RS-NAT40-243)
- Zoro Select Rubber Sheets & Strips