Shop All Rubber Sheets & Strips
Zoro Select
Roll, Silicone, 1/8 in. Thick, 10 ft, 30A
Mfr # BULK-RS-S30-75
Zoro # G0310031
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-75
- Zoro # G0310031
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Length | 10 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 10 ft |
Description
Silicone Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 30A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Temperature 400 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/16 in Thick, Black (P8106ULRL01.00XOH)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWP7)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X3-36)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 6" W x 0.003" Thick (G15-3F-6X25)
- ZORO SELECT Rubber, Silicone, 3/16 In Th, 36 Inx10 Ft (BULK-RS-S30-82)
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-12)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x24", 60 (BULK-RS-SBRFR75-70)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-862)
- ZORO SELECT PU Ball, 1/4 in, Black, Standard Grade, PK5 (BULK-RB-P80-2)
- ZORO SELECT Roll, Vinyl, 1/4 Th x 36 In W, 50 Ft L, Blk (BULK-RS-PVC70-37)
- RUBBER-CAL Neoprene Sheet - 80A - Smooth Finish - Adhesive Backing - 0.032" T x 12" W x 24" L - Black (30-P80-032)
- Zoro Select Rubber Sheets & Strips